1485C DeviceNet Media Flat Cable, 200m

Item #: 89483

Cat #: 1485C-P1E200

UPC: 662072819166

Sign In or Register to view pricing and more.
Documents & Guides
Trunk Cable For DeviceNet Flat Media System - KwikLink Heavy Duty, TPE, Grey, 24 Volt DC 8 Amp, 200 Meter

Overview

Trunk Cable For DeviceNet Flat Media System - KwikLink Heavy Duty, TPE, Grey, 24 Volt DC 8 Amp, 200 Meter

DeviceNet is a low-cost communication link to connect industrial devices (such as limit switches, photoelectric sensors, motor starters, push buttons, variable frequency drives, and operator interfaces) to a network and eliminate time-consuming and costly hardwiring

Also known as: 662072819166, 1485C-P1E200

Specifications

Type: Connection Cable
Volts DC: 24
Color: Gray
Amps: 8
Length: 200 m
Type: Connection Cable
Color: Gray
Length: 200 m
Volts DC: 24
Amps: 8