Insulated Ferrule, Twin Wire, 6 AWG

Item #: 894932

Cat #: FTD84-16-C

UPC: 074983333950

to view pricing and more.
Documents & Guides
Insulated Ferrule, Twin Wire, 6 AWG, Blue DIN Color End Sleeve, 6 AWG, 0.63" Pin Length

Overview

Insulated Ferrule, Twin Wire, 6 AWG, Blue DIN Color End Sleeve, 6 AWG, 0.63" Pin Length

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983333950, FTD84-16-C

Specifications

Length: 0.630 in
Color: Blue
Material: Copper
Allowable Gauge Range: 6
Length: 0.630 in
Material: Copper
Color: Blue
Allowable Gauge Range: 6