2X4 7200 LUMENS EZ1 DRIVER 3500K 82 CRI N-LIGHT

Item #: 894936

Cat #: 2RTL4-72L-EZ1-LP835-N100

UPC: 889804088298

to view pricing and more.
Documents & Guides
2X4 7200 LUMENS EZ1 DRIVER 3500K 82 CRI N-LIGHT

Overview

2X4 7200 LUMENS EZ1 DRIVER 3500K 82 CRI N-LIGHT
Also known as: 889804088298, 2RTL4-72L-EZ1-LP835-N100

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277