FLOOD 78W NEUT. 6HX 4V SLIPFIT.

Item #: 895156

Cat #: CANVAS78SFN

UPC: 019813220093

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood, 78W, 4000k, LED 6Hx 4V Slipfitter 3X26W, Bronze

Overview

Flood, 78W, 4000k, LED 6Hx 4V Slipfitter 3X26W, Bronze
Also known as: 019813220093, CANVAS78SFN

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 10098
Wattage: 78
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 10098