RAB WP2LED24W WALLPACK 24W COOL LED

Item #: 895369

Cat #: WP2LED24W

UPC: 019813306476

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP2LED24W WALLPACK 24W COOL LED 120-277V W/ GLASS LENS WHITE

Overview

RAB WP2LED24W WALLPACK 24W COOL LED 120-277V W/ GLASS LENS WHITE
Also known as: 019813306476, WP2LED24W

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Color: White
Wattage: 24
Color Rendering Index (CRI): 83
Color Temperature: 5000 (Bright White)
Color: White