Breaker, Molded Case, 80A, 3P, 600VAC, 25kAIC, J Frame

Item #: 895379

Cat #: 140G-J2F3-C80

UPC: 887172535093

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 80 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame, C Curve

Overview

Breaker, Molded Case, 80 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame, C Curve

The Bulletin 140G and Bulletin 140G2 family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. Bulletin 140G and 140G2 MCCBs are ideal for use in line protection of control panels.

Also known as: 887172535093, 140G-J2F3-C80

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 80
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 80
Interrupt Rating DC: 125 kA
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 25 kA