This product has been discontinued.

Wallpack 24W Neutral LED 120-277V W/ Polycarbonate Lens White
Item #: 895400
Cat #: WP2LED24NW
UPC: 019813306483
to view pricing and more.
Documents & Guides
RAB WP2LED24NW WALLPACK 24W N
Overview
RAB WP2LED24NW WALLPACK 24W N
Also known as: 019813306483, WP2LED24NW
Specifications
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 85 |
| Color: | White |
| Wattage: | 24 |
| Color Rendering Index (CRI): | 85 |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |