9" Side Cut Pliers

Item #: 895467
Cat #: D201-9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9" (229 mm) Side-Cutting Pliers (Square nose)

Overview

9" (229 mm) Side-Cutting Pliers (Square nose)
Also known as: D201-9

Specifications

Type: NO
Color: Dark Blue
Material: Steel
Standards: California Proposition 65
Type: NO
Material: Steel
Color: Dark Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)