14W PAR30 LED Lamp, 27K

Item #: 895594

Cat #: S8941

UPC: 045923089411

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 860, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 60 Degree

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 860, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 60 Degree
Also known as: 045923089411, S8941

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 14
Lumens: 860
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 60°
Color Rendering Index (CRI): 84
Volts AC: 120
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Lumens: 860
Light Technology: LED
Angle: 60°