
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Overview
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Lay-In Hinged Cover Cutoff Fittings are used for lengths of 9.00 inch (229 mm) to 15.00 inch (381 mm). Body comes in two pieces. Shorten body and cover to the desired length and weld together. Fittings are finished with paint over plated surfaces.
Also known as: 783510180904, F22LXL
Features & Benefits
- Lay-In Hinged Cover Cutoff Fittings are used for lengths of 9.00 inch (229 mm) to 15.00 inch (381 mm)
- Body comes in two pieces. Shorten body and cover to the desired length and weld together
- Fittings are finished with paint over plated surfaces
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |