This product has been discontinued.
Incandescent Lamp, A15, 75W, 130V, Clear
Item #:
89567
Cat #:
75A/CL-130V
UPC:
046135125027
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, A15, 75 Watt, 130 Volt, Clear, 2850K, Base: Medium Base, 100 CRI, Lumens: 1190, Standard Case Qty: 120 Sylvania Part # 12502
Overview
Incandescent Lamp, A15, 75 Watt, 130 Volt, Clear, 2850K, Base: Medium Base, 100 CRI, Lumens: 1190, Standard Case Qty: 120 Sylvania Part # 12502
Also known as: 046135125027, 75A/CL-130V
Specifications
Lumens: | 1190 |
Base: | Medium Screw (E26) |
Wattage: | 75 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A15 (Arbitrary) |
Light Technology: | Incandescent |
Lumens: | 1190 |
Wattage: | 75 |
Color Temperature: | 2850 (Warm White) |
Shape: | A15 (Arbitrary) |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)