44.5 CI 2G FLR BOX NI CVR W/LV

Item #: 895778

Cat #: FB-5N

UPC: 085339990772

to view pricing and more.
Documents & Guides
Two-gang floor box assembly with a nickel-plated flip-lid cover for line and low voltage installations

Overview

Two-gang floor box assembly with a nickel-plated flip-lid cover for line and low voltage installations
Also known as: 085339990772, FB-5N

Specifications

Material: Polycarbonate, Copper, Brass, Rubber
Gangs: 2
Mounting: Bracket
Color: Black
Height: 4.340 in
Width: 4.500 in
Depth: 4.060 in
Standards: California Proposition 65
Cubic Inches: 44.500 in³
Material: Polycarbonate, Copper, Brass, Rubber
Mounting: Bracket
Height: 4.340 in
Depth: 4.060 in
Cubic Inches: 44.500 in³
Gangs: 2
Color: Black
Width: 4.500 in
Standards: California Proposition 65