Circuit breaker, LA, LH, Q4, I-Line, 250A, 2 pole, 22 kA, 600 VAC, phase AC

Item #: 895896

Cat #: LA26350AC

UPC: 785901358442

to view pricing and more.
Circuit breaker, LA, LH, Q4, I-Line, 250A, 2 pole, 22 kA, 600 VAC, phase AC

Overview

Circuit breaker, LA, LH, Q4, I-Line, 250A, 2 pole, 22 kA, 600 VAC, phase AC
Also known as: 785901358442, LA26350AC

Specifications

Amps: 350
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Amps: 350
Poles: 2
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600