MILW 5540 POLISHER

Item #: 89610

Cat #: 5540

UPC: 045242028856

to view pricing and more.
Documents & Guides
MILW 5540 POLISHERSpindle Lock For Convenient Accessory Change, Aluminum Gear Case With Protectiveurethane Bumpers, Voltage: 120vac/dc, Pad Size: 7in, Current: 11amp, No Load Speed: 0 To 2800rpm, Spindle: 5/8in, Cord Type: 10ft, Construction Type: Double Insulated, Switch

Overview

MILW 5540 POLISHERSpindle Lock For Convenient Accessory Change, Aluminum Gear Case With Protectiveurethane Bumpers, Voltage: 120vac/dc, Pad Size: 7in, Current: 11amp, No Load Speed: 0 To 2800rpm, Spindle: 5/8in, Cord Type: 10ft, Construction Type: Double Insulated, Switch

Milwaukee polishers are built with a powerful 11 amp motor that provides plenty of power to maintain the right speed. A trigger speed control switch allows speeds of 0 to 2800 RPM. This versatile model will accept 7 in. or 9 in. accessories. A spindle lock for convenient, quick accessory changes is standard. A Quik-Lok® cord set allows quick detachment of the cord from the tool for tangle free carrying and storage. Built for a long life this tool includes helical gearing, all ball and roller bearings and an aluminum gear case with protective urethane bumpers.

Also known as: 045242028856, 5540

Features & Benefits

  • Powerful 11 amp motor, AC only
  • Trigger speed control, 0 to 2800 RPM
  • Spindle lock for convenient accessory change
  • Aluminum gear case, protective urethane bumpers

Specifications

Amps: 11
Amps: 11