22.5 mm Compact Pushbutton Indicating Light

Item #: 896173

Cat #: C22-L-B-230

UPC: 015081194623

Sign In or Register to view pricing and more.
Documents & Guides
INDICATOR 230V BLUE

Overview

INDICATOR 230V BLUE
Also known as: 015081194623, C22-L-B-230

Specifications

Type: Indicating Light
Color: Blue
Size: 22.5 mm
Type: Indicating Light
Size: 22.5 mm
Color: Blue