This product has been discontinued.

LED Troffer Retrofit Kit, 2x4, 37W, 4200L, 45000K, 120-277V
Item #: 896201
Cat #: EVOKIT-2X4-P-42L-37W-840-2-SR-7-G3
UPC: 781087140000
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 4, 4200 Lumen, 37 Watt, 4000K, 80CRI, 120-277 Volt, Philips Part # 506451
Overview
LED Troffer Retrofit Kit, 2 x 4, 4200 Lumen, 37 Watt, 4000K, 80CRI, 120-277 Volt, Philips Part # 506451
Also known as: 781087140000, EVOKIT-2X4-P-42L-37W-840-2-SR-7-G3
Specifications
| Color Temperature: | 4000 (Cool White) |
| Type: | Retrofit Kit |
| Wattage: | 37 |
| Length: | 4 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 37 |
| Light Technology: | LED |
| Type: | Retrofit Kit |
| Length: | 4 ft |