CABLE TIE 175LB 48 UV BLK 1-PC DIS

Item #: 896213

Cat #: L-48-175-0-X

UPC: 786210081878

to view pricing and more.
Documents & Guides
CAT L-48-175-0-X CBL TIE 175L

Overview

CAT L-48-175-0-X CBL TIE 175L
Also known as: 786210081878, L-48-175-0-X

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 48 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 48 in
Color: Black
Material: Nylon