6W PAR20 LED Lamp, 30K

Item #: 896215

Cat #: 6PAR20/F25-3000-DIM-B

UPC: 046677456115

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20; Black Body, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45611-1* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20. * Energy Star Rated *

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20; Black Body, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45611-1* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20. * Energy Star Rated *

Philips 6 watt Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.

Also known as: 046677456115, 6PAR20/F25-3000-DIM-B

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White), 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Lumens: 450
Light Technology: LED
Angle: 25°