PXM 6000 METER, 4 GB, AC, W/ COM. EXP. &

Item #: 896423

Cat #: PXM6051A1BB

UPC: 786685424880

to view pricing and more.
Power Xpert Meter 6000, Enhanced power quality, 4 GB, Voltage input; Standard (V1, V2, V3, V4), Standard 100-240 Vac or 110-250 Vdc power supply, Communications expansion card with 10/100 Base-T, 100F, RS-485, RS-232 ports

Overview

Power Xpert Meter 6000, Enhanced power quality, 4 GB, Voltage input; Standard (V1, V2, V3, V4), Standard 100-240 Vac or 110-250 Vdc power supply, Communications expansion card with 10/100 Base-T, 100F, RS-485, RS-232 ports

Power Xpert Meters 4000/6000/8000 provide all core and enhanced functions for monitoring power consumption and power quality. Meters can be used in various applications, including energy management, monitoring circuit loading, and identifying power quality problems.

Also known as: 786685424880, PXM6051A1BB

Specifications

Mounting: Panel
Size: 4 GB
Type: Power Meter
Volts AC Range: 100 - 240
Volts DC Range: 110 - 250
Mounting: Panel
Type: Power Meter
Volts DC Range: 110 - 250
Size: 4 GB
Volts AC Range: 100 - 240