BUSS FWP-15A14FI 15A 690V 14X51 IND

Item #: 896587

Cat #: FWP-15A14FI

UPC: 051712510745

to view pricing and more.
Documents & Guides
No Documents Available
BUS FWP-15A14FI 15A 690V 14X5

Overview

BUS FWP-15A14FI 15A 690V 14X5
Also known as: 051712510745, FWP-15A14FI

Specifications

Amps: 15
Color: White
Interrupt Rating DC: 200, 50 kA
Amps: 15
Interrupt Rating DC: 200, 50 kA
Color: White