to view pricing and more.
Documents & Guides
Universal Ground Rod Clamp, 10 Sol To 1/0 Str Conductor Size, Stainless Steel Material, 3/8, 1/2, 5/8, 3/4 In. Rod Size
Overview
Universal Ground Rod Clamp, 10 Sol To 1/0 Str Conductor Size, Stainless Steel Material, 3/8, 1/2, 5/8, 3/4 In. Rod Size
The UGRCS is a universal ground rod clamp that is intended to be used with all sizes of ground rods and rebar.
Also known as: 781002831808, UGRCS
Specifications
| Diameter: | 3/4 in, 1/2 in, 5/8 in, 3/8 in |
| Material: | Stainless Steel |
| Allowable Gauge Range: | 8 - 1/0 |
| Diameter: | 3/4 in, 1/2 in, 5/8 in, 3/8 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Stainless Steel |