Single Gang Power Rated 2-piece Intermediate Outlet Box

Item #: 896984

Cat #: JBP1IEI

UPC: 074983758135

to view pricing and more.
Documents & Guides
Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.12"L x 3.38"W x 2.27"H (130.2mm x 86.0mm x 57.7mm). Breakouts fo

Overview

Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.12"L x 3.38"W x 2.27"H (130.2mm x 86.0mm x 57.7mm). Breakouts fo

Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way LD profile raceway. 5.12"L x 3.38"W x 2.27"H (130.2mm x 86.0mm x 57.7mm). Breakouts for 1/2" or 3/4" diameter conduit.

Also known as: 074983758135, JBP1IEI

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory