Connection Cable, KwikLink, 4m, Micro Male, Right Angle, to Straight

Item #: 89699

Cat #: 1485K-P4F5-R5

UPC: 611320103465

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, KwikLink, 4 meter, Micro Male, Right Angle, Connector to Straight Connector, Flat Cable

Overview

Connection Cable, KwikLink, 4 meter, Micro Male, Right Angle, Connector to Straight Connector, Flat Cable

Our thick and thin round cable (generally used for trunk and drop cable, respectively) are available in bulk spools or pre-molded cordsets or patchcords. We offer a wide variety of rugged, durable connectivity components for use in round cable systems. These components include T-ports, DeviceBox™, DevicePort™, PowerTap™ and a multitude of other accessories. Stainless steel versions of round cable system components are also available for harsh industrial applications.

Also known as: 611320103465, 1485K-P4F5-R5

Specifications

Type: Connection Cable
Length: 4 m
Color: Black
Type: Connection Cable
Color: Black
Length: 4 m