Disconnect Switch Kit, 30A, 3P, 600V, Type R

Item #: 89703

Cat #: 1494V-DR633-A-B-E

UPC: 662074314652

to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Right Handed, 30 Amp Switch, 30 Amp Fuse Clips, 3-Pole, 600 Volt, Type R

Overview

Disconnect Switch Kit, Right Handed, 30 Amp Switch, 30 Amp Fuse Clips, 3-Pole, 600 Volt, Type R
Also known as: 662074314652, 1494V-DR633-A-B-E

Specifications

Type: Disconnect Switch
Poles: 3
Family / Style: 1494V
Amps: 30
Volts AC: 600
Type: Disconnect Switch
Family / Style: 1494V
Volts AC: 600
Poles: 3
Amps: 30