PST, Softstart, 361 FLA, 302 FLA.

Item #: 897030

Cat #: PSTB370-600-70

UPC: 662019067483

Sign In or Register to view pricing and more.
PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 361 FLA (Full Load Amps). Heavy Duty: 302 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, Bypass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit

Overview

PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 361 FLA (Full Load Amps). Heavy Duty: 302 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, Bypass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit
Also known as: 662019067483, PSTB370-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 361, 302
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 361, 302