Circuit Breaker, 600A, 3P

Item #: 897038

Cat #: T6N600TW

UPC: 015644641908

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac/Vdc, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Trip Type: Thermal-Magnetic, Trip Range: 3000 - 6000 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb

Overview

Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac/Vdc, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Trip Type: Thermal-Magnetic, Trip Range: 3000 - 6000 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb
Also known as: 015644641908, T6N600TW

Specifications

Mounting: Frame
Poles: 3
Amps: 600
Type: Trip Unit, Breaker; Molded Case, Thermal Magnetic, Breaker
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Frame
Amps: 600
Volts AC: 600
Interrupt Rating AC: 35 kA
Poles: 3
Type: Trip Unit, Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 35 kA