Flexible Coupling, Explosion-Proof, 3/4 x 4", Male Ends, Brass

Item #: 897218

Cat #: ECGJH24

UPC: 782274252209

to view pricing and more.
Documents & Guides
Flexible Coupling, Explosion-Proof/Dust-Ignitionproof, 3/4 Inch Diameter, 4 Inch Length, Male End Connections, Brass End Fittings, Bronze Braid Covering

Overview

Flexible Coupling, Explosion-Proof/Dust-Ignitionproof, 3/4 Inch Diameter, 4 Inch Length, Male End Connections, Brass End Fittings, Bronze Braid Covering
Also known as: 782274252209, ECGJH24

Specifications

Diameter: 3/4 in
Material: Brass
Length: 4 in
Diameter: 3/4 in
Length: 4 in
Material: Brass