Drive, Adjustable Frequency, 3.4A, 1.5KW, 2HP, 480VAC

Item #: 89725

Cat #: 20AD3P4A3AYNNNC0

UPC: 820919239892

to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3Phase, 3.4 Amps, 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, No Communication Module, Enhanced Control, No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3Phase, 3.4 Amps, 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, No Communication Module, Enhanced Control, No Feedback

Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD3P4A3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (3.4 A at 2 Hp 20 A).

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919239892, 20AD3P4A3AYNNNC0

Specifications

Phase: 3
Type: AC Drive
Mounting: Panel
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 2, 1.500
Amps: 3.400
Phase: 3
Mounting: Panel
IP/NEMA Rating: NEMA 1, IP20
Amps: 3.400
Type: AC Drive
Volts AC: 480
Horsepower: 2, 1.500