Transformer, Control Power, 750VA, 240 x 480V - 120/240V, 1PH

Item #: 89735
Cat #: 1497B-A10-M14-3-N
UPC: 662074695003
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Power, 750 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, 2 Primary , 1 Secondary Fuse Block

Overview

Transformer, Control Power, 750 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, 2 Primary , 1 Secondary Fuse Block
Also known as: 662074695003, 1497B-A10-M14-3-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Volts AC Primary: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)