Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, White

Item #: 897823
Cat #: MM420W
UPC: 050169986486
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1-Gang, 16-in-1 Configurations, 2-3/4 Inch Deep, White, Non-Metallic

Overview

Weatherproof In-Use Cover, 1-Gang, 16-in-1 Configurations, 2-3/4 Inch Deep, White, Non-Metallic
Raco's Weatherproof Covers are made with high-impact polycarbonate construction providing maximum durability, Quick-Fit keyhole mounting system allows installation in under a minute, Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, and includes attached gasket and mounting hardware.
Also known as: 050169986486, MM420W

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Depth: 2 3/4 in
Standards: California Proposition 65
Mounting: Vertical
Color: White
Standards: California Proposition 65
Gangs: 1
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)