LIGHT EM HI CAPACITY

Item #: 89783

Cat #: LM80-12V

UPC: 782520843847

to view pricing and more.

Overview

DUL LM80-12V LIGHT EM HI CAPACITY
Also known as: 782520843847, LM80-12V

Specifications

Wattage: 80
Color: White
Material: Steel
Volts DC: 12
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 80
Material: Steel
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Volts DC: 12
Light Technology: Incandescent