Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

Item #: 897983

Cat #: 9070T150D16

UPC: 785901415978

to view pricing and more.
Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Also known as: 785901415978, 9070T150D16

Specifications

Phase: 1
Volt Amps: 150
Standards: California Proposition 65
Primary Voltage: 600
Secondary Voltage: 24
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 24
Volt Amps: 150
Primary Voltage: 600