10A, 250V AC, Glass Fuses

Item #: 898006

Cat #: 0312010.MXP

UPC: 079458922233

to view pricing and more.
Documents & Guides
10 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

10 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922233, 0312010.MXP

Specifications

Amps: 10
Diameter: 0.250 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Standards: California Proposition 65
Amps: 10
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in