LED T8 Lamp, Input Voltage: 120 - 480 V, Input Power: 16.8W

Item #: 898224

Cat #: LEDT8R-48-17L-40K-B1

UPC: 849665009399

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp, Input Voltage: 120 - 480 V, Input Power: 16.8 W, Temperature Rating: -25 - 45 DEG C, Efficacy: 101 LPW, 1700 LM, 90 CRI, Control: Dimmable (Ballast Dependent), UL Listed

Overview

LED T8 Lamp, Input Voltage: 120 - 480 V, Input Power: 16.8 W, Temperature Rating: -25 - 45 DEG C, Efficacy: 101 LPW, 1700 LM, 90 CRI, Control: Dimmable (Ballast Dependent), UL Listed
Also known as: 849665009399, LEDT8R-48-17L-40K-B1

Specifications

Type: Tube, LED
Type: Tube, LED