Single Cable , DE K5700, 14AWG, TPE, Standard, Non-flex, Motor Power/Feedback, 15m

Item #: 898450
Cat #: 2090-CSWM1DE-14AA15
UPC: 887172739453
Sign In or Register to view pricing and more.
Documents & Guides
2090-Series,Single DSL, Power, Feedback, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End,14 AWG, Standard, Non-flex,15 Meter Cable

Overview

2090-Series,Single DSL, Power, Feedback, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End,14 AWG, Standard, Non-flex,15 Meter Cable
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DE-14AA15 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172739453, 2090-CSWM1DE-14AA15

Specifications

Type: Motor Power, Cable, Feedback
Length: 15 m
Gauge: 14
Type: Motor Power, Cable, Feedback
Gauge: 14
Length: 15 m

Customer Reviews

No reviews for this product
(0)