Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 12m

Item #: 898451
Cat #: 2090-CSWM1DE-14AA12
UPC: 887172739453
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 12 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 12 meter
A wide variety of power and feedback cables with rugged DIN connectors are available for connecting your motion control system. Standard (non-flex) motor power and feedback cables are available for all Allen-Bradley servo motors and actuators. Continuous-flex rated cables, intended for moving applications, are also available. Continuous-flex extension and standard (non-flex) transition cables are also available for your applications that require them.
Also known as: 887172739453, 2090-CSWM1DE-14AA12

Specifications

Length: 12 m
Type: Cable, Power
Volts AC: 1000
Conductors: 6
Gauge: 14
Length: 12 m
Volts AC: 1000
Gauge: 14
Type: Cable, Power
Conductors: 6

Customer Reviews

No reviews for this product
(0)