Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CP100NB WITH 1-22.35 HOLE
Overview
CP100NB WITH 1-22.35 HOLE
Also known as: PX0010
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
Color: | Gray |
Material: | Thermoplastic |
Size: | 22.500 mm |
Mounting: | Surface |
Color: | Gray |
Size: | 22.500 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)