Contactor, Safety, 100S, 9A, 24VDC, Coil, Standard Contacts, 5NO, 3NC

Item #: 898580
Cat #: 100S-C09EJ322C
UPC: 885630508566
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, Standard Contacts, 3 Normally Open, 1 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, Standard Contacts, 3 Normally Open, 1 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ322C from Rockwell Automation® is a 9 A, 24 V DC electronic coil safety contactor with 3 normally open and 1 normally closed power poles. It has 2 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630508566, 100S-C09EJ322C

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts DC Control: 24
Type: Safety, Contactor
Amps: 9
Mounting: Panel, DIN Rail
Poles: 8

Customer Reviews

No reviews for this product
(0)