LED Lamp, HID Retrofit, 45W, 100-277V, 5000K

Item #: 898611

Cat #: S9353

UPC: 045923093531

to view pricing and more.
Documents & Guides
LED Lamp, HID Retrofit, 45 Watt, 100-277 Volt, Base: Mogul Screw (E39), Lumens: 5400, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours

Overview

LED Lamp, HID Retrofit, 45 Watt, 100-277 Volt, Base: Mogul Screw (E39), Lumens: 5400, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours
Also known as: 045923093531, S9353

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 45
Lumens: 5400
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 45
Color Rendering Index (CRI): 80
Base: Mogul Screw (E39)
Lumens: 5400
Light Technology: LED