TAL 100W MH QT HPF GLASS LENS LAMP

Item #: 89862

Cat #: WPTGHH100QT/PC

UPC: 019813174983

Sign In or Register to view pricing and more.
Documents & Guides
TALLPACK 100W MH QT HPF GLASS LENS LAMP AND 120V PC BNZ

Overview

TALLPACK 100W MH QT HPF GLASS LENS LAMP AND 120V PC BNZ
Also known as: 019813174983, WPTGHH100QT/PC

Specifications

Wattage: 100
Material: Bronze
Color: Bronze
Wattage: 100
Color: Bronze
Material: Bronze