Drive, PowerFlex 700, 480VAC, 3PH, 77A, 50/60HP, IP20, LCD Display, Numeric Keypad, Brake

Item #: 89866

Cat #: 20BD077A3AYNANC0

UPC: 820919210884

to view pricing and more.
PowerFlex700, AC Drive, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt DC I/O, No Feedback

Overview

PowerFlex700, AC Drive, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt DC I/O, No Feedback

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.

Also known as: 820919210884, 20BD077A3AYNANC0

Specifications

Amps: 77
Volts AC: 480
Volts DC: 24
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 60, 50
Amps: 77
Volts DC: 24
Horsepower: 60, 50
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20