REXEL logo

Comfort Grip Gloves, Winter, Large, Gray

Item #: 898733
Cat #: CGL-W
UPC: 054007991519
Sign In or Register to view pricing and more.
Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: Winter

Product Overview

Comfort Grip Gloves, Lining: Nylon, Size: Large, Color: Gray, Application: Winter
Also known as: 054007991519, CGL-W
Frequently Bought Together (71)
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGM-W Comfort Grip Gloves, Winter, Medium, Gray
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Multiple
075 EMT Conduit, 3/4", Steel, 10'
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
GRC075 3/4" Galvanized Coupling
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
nVent Hoffman
A10R106NK Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6"
3M
SI-1 Cable Stacker, Nail-On, Plastic, White
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Bizline
R101PK Anchor Kit , Pan Head Screws, # 10 x 1"
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
Appleton
EC-100 Rigid Three-Piece Coupling, 1", Threaded, Malleable
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Hubbell-Raco
787 4" Square Cover, 1-Device, Mud Ring, Flat, Drawn, Metallic
nVent Hoffman
A6R64NK Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
FGL3009036RREDSTR 3" Fiberglass Sweep, 36" Radius
Multiple
GRC10090 1" Rigid Elbow, 90°, Steel
Appleton
LB100-A Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Lift Safety
GPM-14KL Micro Foam Dip Gloves - Large
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
Dottie
RMC832114 8-32 Machine Screw
Multiple
THHN10STRGRN2500RL 10 AWG THHN/THWN Stranded Copper, Green, 2500'
Hubbell-Raco
5361-0 WP Round Box, 4", Depth: 1-1/2, (5) 1/2" Hubs
Eaton B-Line
BL1425 CONDUIT HANGER, 2.5 TRADE, 1 1/4-IN. EMT, WITH BOLT & NUT
nVent Hoffman
A12R126NK Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
130C-1X30FT Linerless Rubber Splicing Tape, 1" x 30'
Klein
32558 10-in-1 Ratchet Screwdriver/Nut Driver
American Fittings Corp
CG50A450 1/2 STRAIN-RLF CONN
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Cooper Crouse-Hinds
TP7058 1G WP OUT BX 2 DP SIDE ENT 1/2 5HOLE GRY
Milwaukee
48-00-4788 Reciprocating Saw Blade, 9"
Milwaukee
49-56-7010 Hole Saw Arbor
Hubbell-Raco
2002 EMT Set Screw Connector, 1/2", Steel
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
Leviton
2410 Locking Receptacle, 20A, 125/250V, L14-20R, 3P4W
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Lenox
20146V232HE Hacksaw Blade, 12"
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
8363 4" Square Exposed Work Cover, (1) Single Receptacle, 1/2" Raised
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
ABB
THQB2120 Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Specifications

Type: Thermal, Gloves
Color: Gray
Size: L
Type: Thermal, Gloves
Size: L
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)