LED Lamp, HID Retrofit, 36W, 100-277V, 5000K

Item #: 898815

Cat #: S9352

UPC: 045923093524

to view pricing and more.
Documents & Guides
LED Lamp, HID Retrofit, 36 Watt, 100-277 Volt, Base: Medium Screw (E26), Lumens: 4320, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours

Overview

LED Lamp, HID Retrofit, 36 Watt, 100-277 Volt, Base: Medium Screw (E26), Lumens: 4320, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours
Also known as: 045923093524, S9352

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 36
Color Rendering Index (CRI): 80
Lumens: 4320
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 36
Lumens: 4320
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED