ABB S201MUC-K10 MCB S200MUC 1P K 10

Item #: 898853

Cat #: S201MUC-K10

UPC: 013614430989

to view pricing and more.
Documents & Guides
ABB S201MUC-K10 10A MCB

Overview

ABB S201MUC-K10 10A MCB
Also known as: 013614430989, S201MUC-K10

Specifications

Volts DC: 250
Amps: 10
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA