ABB S201MUC-K4 MCB S200MUC 1P K 4A

Item #: 898864
Cat #: S201MUC-K4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S201MUCK4 MCB S200MUC 1P

Overview

ABB S201MUCK4 MCB S200MUC 1P
Also known as: S201MUC-K4

Specifications

Volts DC: 250
Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)