Incandescent Bulb, A15, 15W, 130V, Clear

Item #: 89887

Cat #: 15A15/CL-130V

UPC: 046135100192

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 15 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 105, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10119*

Overview

Incandescent Bulb, 15 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 105, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10119*
Also known as: 046135100192, 15A15/CL-130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Lumens: 105
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 105
Volts AC: 130
Wattage: 15
Shape: A15 (Arbitrary)
Light Technology: Incandescent