Servo Motors, Low Inertia, 240VAC, 100mm Frame, F Winding, 4500-6600RPM, No Holding Brake

Item #: 898930

Cat #: VPL-A1002F-PK12AA

UPC: 884951871465

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Overview

Servo Motors, Low Inertia, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake, Standard

Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides real-time motor performance information to the control system and the 2090-Series single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.

Also known as: 884951871465, VPL-A1002F-PK12AA

Specifications

Type: Servo Motor
Volts AC: 240
Size: 100 mm
Type: Servo Motor
Size: 100 mm
Volts AC: 240