Low-Profile 1-Door Disconnect Type 12, 42.00x28.25x10.00, Gray, Steel

Item #: 8992

Cat #: A42X1E2810

UPC: 783510127183

Sign In or Register to view pricing and more.
Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 1-Door Disconnect Type 12, A42X1E2810 item measures 42.00x28.25x10.00 inches with material of Steel colored Gray.

Overview

Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 1-Door Disconnect Type 12, A42X1E2810 item measures 42.00x28.25x10.00 inches with material of Steel colored Gray.

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127183, A42X1E2810

Specifications

Height: 42 in
Depth: 10 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 28.250 in
Finish: Powder Coated
Height: 42 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 10 in
IP/NEMA Rating: IP55, NEMA 12
Width: 28.250 in