Breaker, Molded Case, 50A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 899304

Cat #: 140G-G3C3-C50-KA

UPC: 887172853838

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact
Also known as: 887172853838, 140G-G3C3-C50-KA

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 50
Interrupt Rating AC: 35 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 50
Volts AC: 600Y/347