WAL 50W MH 120V NPF POLYCARB LENS A

Item #: 89935
Cat #: WP1H50
UPC: 019813192116
Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 50W MH 120V NPF POLYCARB LENS AND LAMP BRONZE

Overview

WALLPACK 50W MH 120V NPF POLYCARB LENS AND LAMP BRONZE
Also known as: 019813192116, WP1H50

Specifications

Wattage: 50
Color: Bronze
Wattage: 50
Color: Bronze

Customer Reviews

No reviews for this product
(0)